Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Receptacle, 30 A, Black, 125V AC
- Mfr # HBLTT30RA
- Zoro # G624479920
product price:Â
$
43.65
/ea
Sold in multiples of 10 for
$436.50
Key Features
Housing Color
Black
Receptacle Type
Single
NEMA Enclosure Rating
3R
Connection Orientation
Straight
Wiring Method
Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBLTT30RA
- Zoro #
- G624479920
- UPC #
- 783585985305
- Country of Origin
- China
Dimensions
- Face Plate Height
- 3.7 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Overall Depth
- 2 in
- Face Plate Width
- 2.3 in
- Mount Hole Center-to-Center Width
- 1.8 in
Details
- Item
- Receptacle
- Housing Color
- Black
- Receptacle Type
- Single
- NEMA Enclosure Rating
- 3R
- Connection Orientation
- Straight
- Wiring Method
- Back
- Grounding
- Grounded
- Voltage Rating
- 125V AC
- For Environment
- Industrial
- NEMA Receptacle Configuration
- TT-30R
- Number of Poles
- 2
- Phase
- Single
- Series
- Extra Heavy Duty Series
- GFCI
- No
- Wire Connection Type
- Screw Terminals
- Standards
- ANSI/NFPA 70, cUL Listed, NEC, UL Listed
- Number of Wires
- 3
- Current Rating
- 30 A
- For Location
- Indoor
Description
Receptacle, Connection Orientation Straight, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration TT-30R, Number of Poles 2, Number of Wires 3, Phase Single, Receptacle Type Single, Resistance Properties Not Applicable, Standards ANSI/NFPA 70, cUL Listed, NEC, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.