This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 20 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Almond HBL8300HAL

Receptacle, 20 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Almond (Discontinued)

  • Mfr # HBL8300HAL
  • Zoro # G4440497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8300HAL
Zoro #
G4440497
UPC #
783585127620
Country of Origin
United States

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Almond
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Voltage
125VAC
NEMA Configuration
5-20R
Material
Nylon
Standards
UL listed, CSA certified
Number of Gangs
1
Weather Resistant
No
Color
Almond
Mounting Type
Flush
NEMA Rating
1
Wiring Method
Back and Side
Amps
20
Sub-Category
Duplex Receptacle
Description
Finder Groove
Phase
1
HP
1.0
IP Rating
20
Outlet Type
Duplex
Corrosion Resistant
No

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side, IP Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.