Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Blk, Male, Taper Nose, Stud

  • Mfr # HBLMRSCBK

  • Zoro # G6142272


product price: $50.99
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Male
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLMRSCBK
Zoro #
G6142272
UPC #
783585093505
Country of Origin
China

Dimensions

Power Terminals Wire Size
#4 to 4/0
Minimum Wire Size
4 AWG
Overall Width
2.2 in
Maximum Wire Size
4/0 AWG
Overall Length
3.71 in
Wire Size
#4 AWG to #4/0 AWG
Display Size
Standard Sized Product

Details

Item
Receptacle
Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Single Pole Device Style
Taper Nose
Material
Thermoplastic Elastomer
Fits
UL1691
Color
Black
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Conductor Material
Brass
Mounting
Threaded Stud
Amps AC/DC
300/400AC/DC
Amps AC
400 A
Gender
Male
Mounting Style
Threaded Mounting
Housing Color
Black
Housing Material
Thermoplastic Elastomer
Contact Material
Brass
Flange Shape
Square
Phase
Single
NEMA Enclosure Rating
12, 3R, 4X
For Location
Indoor
Terminal Connection Type
Threaded Stud
Connection Orientation
Straight
End Type
Taper Nose
Compatible with Series
16
Includes Mounting Hardware
Yes
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Number Of Poles
1-Pole
Amperage Rating
400 A
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Screw Terminals
Item Type
Flanged Single
Wattage
240000
Current / Amperage Rating
400 A
Style
Stud Type, Threaded Hole Mounting, Male
Material - Mounting Hardware
Screw Mounting
Application
High Ampacity Connections
Voltage Rating Description
600V AC/DC
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12

Description

The HUBBELL Receptacle, Black, Male, Taper Nose, Stud is a single pole device rated for use in temporary power distribution systems requiring high ampacity electrical connections. This male receptacle has with straight connection orientation and is compatible with Series 16 devices. It includes a threaded stud terminal connection and is compatible with wire sizes from #4 AWG to 4/0 AWG. The housing is constructed from thermoplastic elastomer; intended for indoor use in dry conditions.


Key Features of the HUBBELL Receptacle, Black, Male, Taper Nose, Stud:

  • Amperage Rating: Rated for up to 400 A (300/400A AC/DC)

  • Voltage Rating: Suitable for applications up to 600V AC or 250V DC

  • Terminal Connection Type: Threaded stud with screw terminals for secure connectivity

  • Wire Size Compatibility: Accepts #4 AWG to 4/0 AWG conductors

  • Material Construction: Brass contacts within a thermoplastic elastomer housing

  • NEMA Enclosure Ratings: Meets NEMA Types 12, 3R, and 4X requirements

  • Standards Compliance: UL Listed; cUL Listed; ANSI/NFPA 70; National Electric Code (NEC)

  • Mounting Style: Threaded mounting with included hardware

  • Pole Configuration: Single-pole design with taper nose style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.