This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black DR15BLKTR

Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (Discontinued)

  • Mfr # DR15BLKTR
  • Zoro # G3010515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR15BLKTR
Zoro #
G3010515
UPC #
783585144344
Country of Origin
China

Details

Item - Plugs and Receptacles
Receptacle
Item
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Description
Smooth
Corrosion Resistant
No
HP
0.5
Number of Gangs
1
Standards
UL listed, CSA certified
Outlet Type
Decorator
Amps - Plugs and Receptacles
15
Amps
15
Material
Nylon
Phase
1
Sub-Category
Duplex Receptacles
Wiring Method
Back and Side
Color
Black
Weather Resistant
No
Mounting Type
Flush
NEMA Configuration
5-15R
Voltage
125VAC
Type
Duplex
Grade
Specification

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.