Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue HBL8262SA

Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (Discontinued)

  • Mfr # HBL8262SA
  • Zoro # G5170697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8262SA
Zoro #
G5170697
UPC #
783585060415
Country of Origin
China

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
Yes
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Blue
Wiring Method - Plugs and Receptacles
Side
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
Outlet Type
Decorator
Wiring Method
Side
Color
Blue
Sub-Category
Duplex Receptacles
Voltage
125VAC
Special Features
Audible Alarm
Amps
15
Mounting Type
Flush
Corrosion Resistant
No
Phase
1
Description
Grounding
Weather Resistant
No
Standards
UL listed, CSA certified
NEMA Configuration
5-15R
Number of Gangs
1
HP
0.5
Material
Nylon
Type
Duplex
Grade
Hospital

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.