This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray HBL2172GY

Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (Discontinued)

  • Mfr # HBL2172GY
  • Zoro # G3018391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2172GY
Zoro #
G3018391
UPC #
783585060569
Country of Origin
United States

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Gray
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Phase
1
Description
Grounding, Smooth
IP Rating
20
Corrosion Resistant
No
NEMA Configuration
5-15R
Amps
15
Number of Gangs
1
Weather Resistant
No
Standards
UL Listed, CSA Certified, NEMA WD-6
Color
Gray
Mounting Type
Flush
Material
Nylon
Sub-Category
Duplex Receptacles
Wiring Method
Back and Side
HP
0.5
Outlet Type
Decorator
Voltage
125VAC
Type
Duplex
Grade
Hospital

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-6, Wiring Method Back and Side, IP Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.