Receptacle, Deco, 15A, 5-15R, 125V, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1385517| Mfr #: HBL5262ISA

$62.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385517 Mfr #: HBL5262ISA
Item: ReceptacleVoltage: 125VAC
Standards: UL listed, CSA certifiedAmps: 15
NEMA Configuration: 5-15RColor: Ivory
Power Indicator: YesMaterial: Nylon
Wiring Method: BackHP: 0.5
Application Environment: Heavy Use Industrial/Harsh EnvironmentsSpecial Features: Audible Alarm
Surge Suppression: YesTamper Resistant: No
Mounting Type: FlushSub-Category: Duplex Receptacles
Phase: 1Weather Resistant: No
Number of Wires: 3Number of Poles: 2
Outlet Type: DecoratorNumber of Gangs: 1
Country of Origin (subject to change): China

Product Description

Hubbell Wiring Device-Kellems put together their receptacle to help you set up your superior electrical outlets.This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. It has 1 phase. This receptacle works with a decorator outlet. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.