Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black HBL2162BK

Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (Discontinued)

  • Mfr # HBL2162BK
  • Zoro # G1201401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2162BK
Zoro #
G1201401
UPC #
783585060446
Country of Origin
United States

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Corrosion Resistant
No
Voltage
125VAC
Color
Black
Description
Grounding
Material
Nylon
Weather Resistant
No
Mounting Type
Flush
NEMA Configuration
5-20R
Phase
1
HP
1.0
Number of Gangs
1
Standards
UL Listed, CSA Certified, Fed Spec
Wiring Method
Back and Side
Amps - Plugs and Receptacles
20
Outlet Type
Decorator
Sub-Category
Duplex Receptacles
Amps
20
Type
Duplex
Grade
Commercial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Fed Spec, Wiring Method Back and Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.