Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray HBL2182GY

Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (Discontinued)

  • Mfr # HBL2182GY
  • Zoro # G1690543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2182GY
Zoro #
G1690543
UPC #
783585060668
Country of Origin
United States

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Gray
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Wiring Method
Back and Side
Corrosion Resistant
No
Standards
UL Listed, CSA Certified, NEMA WD-1 and WD-6
Phase
1
NEMA Configuration
5-20R
Weather Resistant
No
Amps
20
Mounting Type
Flush
Description
Grounding, Smooth
Outlet Type
Decorator
HP
1.0
Sub-Category
Duplex Receptacles
Voltage
125VAC
Number of Gangs
1
IP Rating
20
Color
Gray
Material
Nylon
Type
Duplex
Grade
Hospital

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Wiring Method Back and Side, IP Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.