This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Duplex Receptacle 125VAC 5-15R Almond IG15CRAL

15A Duplex Receptacle 125VAC 5-15R Almond (Discontinued)

  • Mfr # IG15CRAL
  • Zoro # G2635595
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IG15CRAL
Zoro #
G2635595
UPC #
783585147604
Country of Origin
China

Details

Item - Plugs and Receptacles
Isolated Ground Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Number of Gangs
1
Color
Almond
HP
0.5
Number of Poles
2
Item
Receptacle
Outlet Type
Duplex
Amps - Plugs and Receptacles
15
Weather Resistant - Plugs and Receptacles
No
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Side
Power Indicator
No
Phase
1
NEMA Configuration
5-15R
Color - Plugs and Receptacles
Almond
Mounting Type
Flush
Material
Nylon
Weather Resistant
No
Special Features
Isolated Ground
Amps
15
Voltage
125VAC
Corrosion Resistant
No
Number of Wires
3
Description
Smooth
Wiring Method
Side
Standards
UL Listed, CSA Certified
Type
Duplex
Grade
Commercial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.