This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Duplex Receptacle 125VAC 5-15R RD 5252AR

15A Duplex Receptacle 125VAC 5-15R RD (Discontinued)

  • Mfr # 5252AR
  • Zoro # G2744271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5252AR
Zoro #
G2744271
UPC #
783585127668
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Duplex
Wiring Method
Back and Side
Standards
UL Listed, CSA Certified, NEMA WD-1 and WD-6
Amps - Plugs and Receptacles
15
Color - Plugs and Receptacles
Red
Amps
15
Number of Wires
3
Sub-Category
Duplex Receptacles
Weather Resistant
No
Description
Grounding, Smooth Face
Voltage
125VAC
Phase
1
Corrosion Resistant
No
Material
Nylon
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Gangs
1
Color
Red
HP
0.5
Mounting Type
Flush
Item
Receptacle
Power Indicator
No
NEMA Configuration
5-15R
Type
Duplex
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.