This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Duplex Receptacle 125VAC 5-20R GY IG5362GY

20A Duplex Receptacle 125VAC 5-20R GY (Discontinued)

  • Mfr # IG5362GY
  • Zoro # G2544272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IG5362GY
Zoro #
G2544272
UPC #
783585876870
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Color
Gray
Number of Poles
2
Phase
1
Standards
UL Listed, CSA Certified, Fed Spec
NEMA Configuration
5-20R
Special Features
Isolated Ground
HP
1.0
Corrosion Resistant
No
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
20
Item
Receptacle
Color - Plugs and Receptacles
Gray
Power Indicator
No
Wiring Method - Plugs and Receptacles
Back and Side
Number of Gangs
1
Mounting Type
Flush
Wiring Method
Back and Side
Material
Nylon/Reinforced PET
Sub-Category
Duplex Receptacles
Number of Wires
3
Voltage
125VAC
Weather Resistant
No
Outlet Type
Duplex
Amps
20
Type
Duplex
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Fed Spec, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.