Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Female, 20A, 1 Ft, 3-Wire

  • Mfr # RF2003PB001

  • Zoro # G0919213


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1 ft.
Wire Size
12 AWG
Receptacle
Female
For Use With
Mfr. No. 2DZT3, 2DZT4, 2DZT5, 2DZT6, 2DZT7, 3DZP4
Plug Type
3-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF2003PB001
Zoro #
G0919213
UPC #
783585409337
Country of Origin
United States

Dimensions

Cable Length
1 ft.
Wire Size
12 AWG
Cord Length
1 ft
Conductor Size
#12 AWG

Details

Item
Receptacle
Receptacle
Female
For Use With
Mfr. No. 2DZT3, 2DZT4, 2DZT5, 2DZT6, 2DZT7, 3DZP4
Plug Type
3-Wire
Conductor Material
Copper
Type
Female
Plug End
Female
Gauge/Conductor
12
Enclosure Type
NEMA 4X
Jacket Type
MTW
Max. Voltage
600VAC
Number of Conductors
3
Color
Green, Yellow, White, Black
NEMA Rating
Non NEMA
Max. Amps
20A
Application
Power and Control Integration
Housing Material
Composite
Contact Material
Copper
Component Type
Receptacle
Number of Poles
3
Gender Configuration
Female
Voltage Rating
600V AC
Number of Wires
3
NEMA Enclosure Rating
4X
Current Rating
20 A
Wattage
12000
Material
Composite
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Female Receptacle
Current / Amperage Rating
20 A
Conductor Type
Copper
Construction
Fabricated
Amperage Rating
20 A

Description

Receptacle, Component Type Receptacle, Current Rating 20 A, Gender Configuration Female, NEMA Enclosure Rating 4X, Number of Poles 3, Number of Wires 3, Voltage Rating 600V AC, Application Power and Control Integration, Color Gray, Contact Material Copper, Cord Length 1 ft, For Use With 2DZT3, 2DZT4, 2DZT5, 2DZT6, 2DZT7, 3DZP4, Housing Material Composite, Jacket Type MTW, Wire Size 12 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.