Receptacle, Inlet, 15A, 5-15R, 125V, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2187884| Mfr #: HBL5236

$55.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187884 Mfr #: HBL5236
Voltage: 125VACItem: Receptacle
Amps: 15NEMA Configuration: 5-15R
Color: BrownDescription: Grounding
Item: ReceptacleSub-Category: Single Receptacles
Number of Poles: 2Weather Resistant: No
Number of Gangs: 1Material: Phenolic
Outlet Type: SingleHP: 0.5
Power Indicator: NoWiring Method: Back
Standards: UL listed, CSA certifiedApplication Environment: Industrial Environments
Mounting Type: FlushSurge Suppression: No
Phase: 1Tamper Resistant: No
Number of Wires: 3Country of Origin (subject to change): China

Product Description

Hubbell Wiring Device-Kellems safe and reliable receptacle is the upgrade you need.This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. It is made of phenolic material. It has 1 phase. This receptacle works with a single outlet.

Product Reviews

Save 15%. Sign up for Z-mail.