Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL415H
  • Zoro # G2289506

product price: 
$
38.19
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL415H
Zoro #
G2289506
UPC #
783585016108
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Surface
Standards
CSA Certified, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Quad
Application Environment
Hospital Grade
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Mounting Type
Surface
Voltage
125VAC
Material
polycarbonate
Number of Gangs
2
Tamper Resistant
No
Sub-Category
Four Outlet Receptacles
Corrosion Resistant
No
Surge Suppression
No
HP
1/2 hp
Wiring Method - Plugs and Receptacles
Back
Mounting Type - Plugs and Receptacles
Surface
Weather Resistant
No
Outlet Type
Quad
Power Indicator
No
Type
Hospital Grade
Surge Protection
No
Horsepower Rating
1/2 hp
GFCI
No
Polarized
Yes
Housing Material
Polycarbonate
Shrouded
No
Number of Outlets
4
Cover Type
No Cover
Maximum Operating Temperature
167 Degrees F
Includes
4-PLEX Adapter Plate, 4-PLEX Portable Box
Grade
Hospital Grade Fed. Spec.
NEMA Enclosure Rating
1
For Location
Indoor
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
AFCI
No
Connection Orientation
Straight
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Flammability
UL 94V-2
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Capable of withstanding a fault level of 1000A, per UL498
Device Color
Brown
Poles and Wires
2 Pole, 3 Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Accommodation
#14-#12 AWG copper stranded or solid conductor only
Horsepower - Maximum
0.5
Wattage
1875 W
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
4-Plex Hospital Grade
Series
4-Outlet Receptacle
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Capable of withstanding a fault level of 1000A, per UL498 Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#12 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Nema Rating
5-15R

Description

The HUBBELL 4-PLEX Receptacle is a hospital grade, surface mount quad outlet designed for use with standard straight blade plugs. Rated for 15A and 125V AC, this receptacle features four NEMA 5-15R outlets in a compact polycarbonate housing. It supports back wired screw terminal connections and accommodates #14 to #12 AWG copper conductors.


Key Features of the HUBBELL 4-PLEX Receptacle:

  • Outlet Configuration: Quad (four) NEMA 5-15R outlets

  • Mounting Type: Surface mount with included adapter plate and portable box

  • Amperage/Voltage Rating: Rated for 15A, 125V AC

  • Wiring Method: Back wired screw terminals suitable for #14–#12 AWG copper wire

  • Contact Material: Brass triple wipe contacts

  • Hospital Grade: Complies with hospital grade Fed. Spec. requirements; certified to CSA C22.2 No.42, UL498 listed

  • Dielectric Strength & Flammability: Rated for a minimum 2,000V dielectric voltage; UL94 V-2 flammability rating

  • Operating Temperature Range: -40°F to +167°F (maximum continuous temperature of 75°C)

  • Circuit Features: Break-off tabs allow split wiring; anchor hole and loop feature designed to assist in solid wire termination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.