Shop BRYANT

Wall Switch, 2 hp, Toggle, 15 A, Ivory

  • Mfr # 4821I
  • Zoro # G4844817

product price: 
$
28.19
/ea

Key Features

Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4821I
Zoro #
G4844817
UPC #
781786623729
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Industrial Grade, ToggleSwitches, General Purpose AC, Momentary Single Pole-Double Throw Center Off, 15A 120/277V AC, Back and Side Wired, White

Details

Item
Wall Switch
Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Momentary
Wiring Method
Back/Side
Application Environment
Industrial
Standards
UL/CSA/NOM
Rated HP
1/2 to 2
Description/Special Features
Nylon Toggle
Antimicrobial
No
Current Rating
15 A
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Number of Switches
1
Wire Connection Type
Screw Terminals
Switch Material
Nylon
Market
Industrial
Type
Toggle
Style
Single Pole Double Throw
Current / Amperage Rating
15 A
Series
Extra Heavy Duty
Voltage Rating Description
120/277 VAC
Amperage Rating
15 A
Application
Back and Side Wired
Features
Switches and Lighting Controls, Industrial Grade, ToggleSwitches, General Purpose AC, Momentary Single Pole-Double Throw Center Off, 15A 120/277V AC, Back and Side Wired, White
Nightlight
No
Grounding
Grounded
Illuminated
No
Wire Color
Ivory

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA/NOM, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.