Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL420HI

  • Zoro # G0594167


product price: $43.69
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420HI
Zoro #
G0594167
UPC #
783585015774
Country of Origin
United States

Dimensions

Height
0.92 in
Width
4.3 in
Face Plate Height
4.3 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.4 in
Overall Depth
0.9 in
Mount Hole Center-to-Center Width
3.4 in
Face Plate Width
4.3 in
Wire Size
#12 AWG
Dimensions
4.3 in x 4.3 in x 0.92 in
Length
4.3 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Surface
Standards
CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Number of Gangs
2
Outlet Type
Quad
Material
polycarbonate
Surge Suppression
No
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Surface
HP
1 hp
Corrosion Resistant
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Voltage
125VAC
Outlet Type - Plugs and Receptacles
Quad
Sub-Category
Four Outlet Receptacles
Weather Resistant
No
Power Indicator
No
Wiring Method - Plugs and Receptacles
Back
Mounting Type
Surface
Contact Material
Brass
GFCI
No
UL 94 Flammability Rating
V-2
Includes
4-PLEX Adapter Plate, 4-PLEX Portable Box
NEMA Enclosure Rating
1
For Location
Indoor
Horsepower Rating
1 hp
Housing Material
Polycarbonate
Surge Protection
No
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
Grade
Hospital Grade Fed. Spec.
Number of Outlets
4
Cover Type
No Cover
Shrouded
No
AFCI
No
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Current Interrupting
Capable of withstanding a fault level of 1000A, per UL498
Poles and Wires
2 Pole, 3 Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Flammability
UL 94V-2
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Accommodation
#12 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Device Color
Ivory
Style
Smooth Face
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Performance
Electrical - Current Interrupting - Capable of withstanding a fault level of 1000A, per UL498 Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
2500 W
Series
Hospital Grade
Application
4-Plex Hospital Grade
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

• Anchor hole and loop feature secures solid wire for fast, easy terminations
• Triple wipe contacts
• Easily accessible break-off tabs for split wiring
• Three conductors energize all four outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.