This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 20 Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory HBL8384I

Receptacle, 20 Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (Discontinued)

  • Mfr # HBL8384I
  • Zoro # G7114362
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL8384I
Zoro #
G7114362
UPC #
783585016344
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Item
Receptacle
Outlet Type - Plugs and Receptacles
Single
Application Environment
Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Ivory
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Wiring Method
Back and Side
Number of Gangs
1
Mounting Type
Flush
Amps
20
IP Rating
20
HP
1.0
Color
Ivory
Material
Impact Modified PBT/Reinforced PET
Corrosion Resistant
No
Sub-Category
Single Receptacles
Standards
UL listed, CSA certified
Outlet Type
Single
NEMA Configuration
5-20R
Voltage
125VAC
Phase
1
Weather Resistant
No
Grade
Hospital

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side, IP Rating 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.