Zoro Homepage

Receptacle Tester, 125VAC, Neon Lights

  • Mfr # HBL5200

  • Zoro # G1177477


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Indicator
Neon Lights
Standards
UL
Voltage
125V AC
CAT Safety Rating
CAT I 120V
Tool Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5200
Zoro #
G1177477
UPC #
783585808314
Country of Origin
United States

Dimensions

Tool Width
1.5 in
Tool Length
2 in

Details

Item
Receptacle Tester
Indicator
Neon Lights
Standards
UL
Voltage
125V AC
CAT Safety Rating
CAT I 120V
Tester Type
Receptacle Testers
For Voltage Range
125V AC
Features
Large, Easy-to-Read Symbols, Recessed Indicating Lamps with One Piece Polycarbonate Lens, Tough Impact Resistant Nylon Housing
Display Type
No Display
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Frequency Rating
60 Hz
NEMA Plug Configuration
5-15P
Alert Type
Light
Display Screen Type
No Display
Load Current
20A
Version
Circuit Tester
Product Type
Testers- Ground Fault and Circuit
Blade Type
Straight Blade
Max Humidity
0.95
Max Interrupting Capacity
2,000 amperes
Approvals
UL

Description

Receptacle Tester, Alert Type Light, CAT Safety Rating CAT I 120V, Display Screen Type No Display, Display Type No Display, Features Large, Easy-to-Read Symbols, Recessed Indicating Lamps with One Piece Polycarbonate Lens, Tough Impact Resistant Nylon Housing, For Voltage Range 125V AC, Frequency Rating 60 Hz, Load Current 20A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring Tester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.