Shop HUBBELL WIRING DEVICE-KELLEMS

Receptacle Tester w/ GFCI, 125 V AC

  • Mfr # GFT2G
  • Zoro # G2865615

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V AC
Standards
CEC, NEC, UL
Frequency Range
60 Hz
Application
Commercial Grade
NEMA Plug Configuration
5-15P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GFT2G
Zoro #
G2865615
UPC #
783585690421
Country of Origin
United States
Item
Decorator Duplex
Voltage
125V AC
Standards
CEC, NEC, UL
Frequency Range
60 Hz
Application
Commercial Grade
NEMA Plug Configuration
5-15P
Features
Ideal for Measuring Leakage Level of GFCI Breakers, GFCI Portables and GFCI Receptacles
Material
Thermoplastic
Voltage Rating
120V AC
Load Current
20 A
Color
White
Current Rating
15 A
Enclosure Type
Plug Body
Number Of Wires
3-Wire Grounding
Type
GFCI Tester
Phase
Single Phase
Connectivity
Plug-In
Brand
Hubbell Wiring Device-Kellems
UPC
783586000000
Number Of Poles
2-Pole
Carton Quantity
10
Mounting Hardware Material
Plug-In
Series
Heavy Duty
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Amperage
15 A
For Voltage Range
110 to 130V AC
Display Screen Type
No Display
Power Source
Measurement Line
CAT Safety Rating
CAT I 120V
Tester Type
Receptacle Wiring and GFCI Tester
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Frequency Rating
60 Hz
Testing Functions
Correct Wiring, GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
Display Type
No Display
Voltage Accuracy
+/- 1 Vac
Outlets Tested
GFCI
Voltage Rating - Maximum
130 V AC
Voltage Rating - Minimum
125 V AC
Power Source - TS Only
Measurement Line
Power Source - old
Measurement Line

Dimensions

Display Size
Standard Sized Product
Dimensions
1.97 x 1.53 (50.0 x 38.9)
Tool Length
2 in
Tool Width
1.5 in
Fits Chest Size
Ideal for Measuring Leakage Level of GFCI Breakers, GFCI Portables and GFCI Receptacles

Description

Receptacle Tester with GFCI, Alert Type Not Applicable, CAT Safety Rating CAT I 120V, Display Screen Type No Display, Display Type No Display, Features Ideal for Measuring Leakage Level of GFCI Breakers, GFCI Portables and GFCI Receptacles, For Voltage Range 110 to 130V AC, Frequency Rating 60 Hz, Load Current 20A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.