
Recessed 10" Series, Bottom Feed Plate, Center, Blank
Mfr # S1R10CBFBLANK
Zoro # G500695086
product price: $33.85
/eaKey Features
Material
Steel
Overall Width
5.000 in
Color
Metallic
Mounting Type
Screw Mount
Accessory Type
Bottom Feed Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10CBFBLANK
Zoro #
G500695086
UPC #
783585548081
Country of Origin
United States
Dimensions
Overall Width
5.000 in
Details
Material
Steel
Color
Metallic
Mounting Type
Screw Mount
Accessory Type
Bottom Feed Plate
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Bottom Feed, Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.