
Recessed 10" Series, Kit
Mfr # S1R10PTBRS
Zoro # G600695115
product price: $1,529.99
/ea
Free Shipping & Returns
Key Features
Material
Assorted Materials
Overall Width
15.300 in
Color
Brass
Mounting Type
10" Core Hole
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10PTBRS
Zoro #
G600695115
UPC #
783585548227
Country of Origin
United States
Dimensions
Overall Width
15.300 in
Details
Material
Assorted Materials
Color
Brass
Mounting Type
10" Core Hole
Standards
cULus Listed
Finish
Brushed Brass Plated Cover
Accessory Type
10" FRPT Kit
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Through Floor Fitting With Brass Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.