Recessed 10" Series, Recessed Cover Assembly, Egress Door Brushes
- Mfr # S1R10CVRBRUSH
- Zoro # G300695088
product price:Â
$
69.85
/ea
Key Features
Material
Composite
Overall Width
2.000 in
Color
White
Mounting Type
Screw Mount
Accessory Type
Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R10CVRBRUSH
- Zoro #
- G300695088
- UPC #
- 783585548142
- Country of Origin
- United States
- Material
- Composite
- Color
- White
- Mounting Type
- Screw Mount
- Accessory Type
- Accessories
Dimensions
- Overall Width
- 2.000 in
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Egress Door Brushes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.