
Recessed 10" Series, Sub Plate, 1/2 Perimeter, (1) XLR Opening
Mfr # S1R10PSPO
Zoro # G700695107
product price:Â $21.99
/eaKey Features
Finish
White Paint
Overall Width
3 in
Material
Steel
Color
White
Cable Entry
Through Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1R10PSPO
Zoro #
G700695107
UPC #
783585547879
Country of Origin
United States
Dimensions
Overall Width
3 in
Details
Item
Sub-Plate
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire RatedPokeThroughs, 10", 1/2 Perimiter Sub Plates, 1) XLR Opening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.