Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Recessed 4" Series, (1) S1R4PTFIT fitting, (1) S1R4CVRBLK Black Painted Recessed Cover, (1) S1R4SPQUAD Sub Plate, (1) S1FRPTJB Hubbell Junction Box
Mfr # S1R4PTQUADBLK
Zoro # G500695048
product price:Â $758.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Assorted Materials
Overall Width
9.200 in
Color
Black
Finish
Black Powder Coat Cover
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1R4PTQUADBLK
Zoro #
G500695048
UPC #
783585446172
Country of Origin
United States
Dimensions
Overall Width
9.200 in
Details
Box Type
Junction
Material
Assorted Materials
Color
Black
Finish
Black Powder Coat Cover
Mounting Type
4" Core Hole
Accessory Type
4" FRPT Kit
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Quad Through Floor Fitting with Black Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.