
Recessed 6" Series, Kit
Mfr # S1R6PTACEHALU
Zoro # G700695008
product price: $948.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Assorted Materials
Overall Width
9.300 in
Color
Natural
Finish
Brushed Aluminum Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R6PTACEHALU
Zoro #
G700695008
UPC #
783585443379
Country of Origin
United States
Dimensions
Overall Width
9.300 in
Details
Box Type
Junction
Material
Assorted Materials
Color
Natural
Finish
Brushed Aluminum Cover
Mounting Type
6" Core Hole
Accessory Type
6" FRPT Kit
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 4) 20A 125V Receptacles, 1) ExtronMAAP, 1) Decorator Opening, 2) Keystone Openings, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.