Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed 6" Series, Kit

  • Mfr # S1R6PTDEHALU

  • Zoro # G800695038


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Box Type
Junction
Material
Assorted Materials
Overall Width
11.300 in
Color
Natural
Mounting Type
6" Core Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R6PTDEHALU
Zoro #
G800695038
UPC #
783585443225
Country of Origin
United States

Dimensions

Overall Width
11.300 in

Details

Box Type
Junction
Material
Assorted Materials
Color
Natural
Mounting Type
6" Core Hole
Finish
Brushed Aluminum Cover
Accessory Type
6" FRPT Kit

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 4) 20A 125V Receptacles,1) 4-Unit iStation, 1) Decorator Opening, 2) Keystone Openings, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.