
Recessed 6" Series, Sub Plate, 50% Right Side, (1) 1.40" Receptacle Opening
Mfr # S1R6SPJ
Zoro # G200694990
product price:Â $11.65
/eaKey Features
Box Type
Floor
Finish
White Paint
Overall Width
3 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1R6SPJ
Zoro #
G200694990
UPC #
783585443003
Country of Origin
United States
Dimensions
Overall Width
3 in
Details
Item
Sub-Plate
Box Type
Floor
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Right Side,1 )1.40" Receptacle Opening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.