
Recessed 6" Series, Sub Plate, 60% Left Side, (2) Extron AAP Openings, (4) Extron MAAP Opening
Mfr # S1R6SPT
Zoro # G500695017
product price: $38.79
/eaKey Features
Overall Width
4-1/2 in
Material
Steel
Finish
White Paint
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R6SPT
Zoro #
G500695017
UPC #
783585544175
Country of Origin
United States
Dimensions
Overall Width
4-1/2 in
Details
Item
Sub-Plate
Material
Steel
Finish
White Paint
Color
White
Description
Hubbell Wiring Device Kellems, Delivery System, SystemOne Fire-RatedPoke-Through, 6" Subplate, Left, 4) AAP and 1) AAP and 1) AAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.