Zoro Homepage

Recessed 8" Series, Kit

  • Mfr # S1R8PTZZ1ALU

  • Zoro # G200694921


product price: $1,179.90
/ea
Free Shipping & Returns

Key Features

Box Type
Junction
Material
Assorted Materials
Conduit Size
1" and 1 1/2"
Color
Natural
Mounting Type
8" Core Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R8PTZZ1ALU
Zoro #
G200694921
UPC #
783585443959
Country of Origin
United States

Dimensions

Conduit Size
1" and 1 1/2"

Details

Box Type
Junction
Material
Assorted Materials
Color
Natural
Mounting Type
8" Core Hole
Finish
Brushed Aluminum Cover
Accessory Type
8" FRPT Kit

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 1" and 1 1/2" Conduit, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.