
Recessed 8" Series, Kit
Mfr # S1R8PTZZ1BLK
Zoro # G700694933
product price: $1,203.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Assorted Materials
Conduit Size
1" and 1 1/2"
Color
Black
Finish
Black Powder Coat Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8PTZZ1BLK
Zoro #
G700694933
UPC #
783585443935
Country of Origin
United States
Dimensions
Conduit Size
1" and 1 1/2"
Details
Box Type
Junction
Material
Assorted Materials
Color
Black
Finish
Black Powder Coat Cover
Mounting Type
8" Core Hole
Accessory Type
8" FRPT Kit
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Complete Unit, 4) 20A 125VReceptacles, 1" and 1 1/2" Conduit, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.