
Recessed 8" Series, Pre-Pour Tube
Mfr # S1R8PPT
Zoro # G600694965
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material
PVC & Galvanized Steel
Overall Width
8.400 in
Color
White
Standards
UL514A Listed
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8PPT
Zoro #
G600694965
UPC #
783585444321
Country of Origin
United States
Dimensions
Overall Width
8.400 in
Details
Material
PVC & Galvanized Steel
Color
White
Standards
UL514A Listed
Finish
Natural
Accessory Type
Pre-pour Tube
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Pre-Pour Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.