
Recessed 8" Series, Replacement Fitting Box, (1) 1- 1/4" EMT and (1) 2" EMT
Mfr # S1R8JNC10
Zoro # G900694917
product price: $74.79
/eaKey Features
Box Type
Replacement Fitting Box
Material
Galvanized Steel
Overall Width
4.500 in
Conduit Size
1 1/4" EMT
Color
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1R8JNC10
Zoro #
G900694917
UPC #
783585548708
Country of Origin
United States
Dimensions
Overall Width
4.500 in
Conduit Size
1 1/4" EMT
Details
Box Type
Replacement Fitting Box
Material
Galvanized Steel
Color
Metallic
Standards
cULus Listed
Finish
Natural
Mounting Type
Screw Mount
Accessory Type
Fitting Plates & Boxes
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, System One,Recessed 8", Through Floor Fitting, 2) 1 1/4" EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.