
Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (2) 1-1/4" EMT
Mfr # S1R8JNC9
Zoro # G100694946
product price:Â $74.79
/eaKey Features
Material
Galvanized Steel
Overall Width
4.200 in
Color
Metallic
Mounting Type
Screw Mount
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8JNC9
Zoro #
G100694946
UPC #
783585459738
Country of Origin
United States
Dimensions
Overall Width
4.200 in
Details
Material
Galvanized Steel
Color
Metallic
Mounting Type
Screw Mount
Finish
Natural
Standards
cULus Listed
Accessory Type
Fitting Plates & Boxes
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, System One, 8"Series, Recessed, 8 Base, 3/4" EMT and 2X 1 1/4" EMT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.