Zoro Homepage

Recessed 8" Series, Replacement Fitting Box, (2) 1" EMT

  • Mfr # S1R8JNC2

  • Zoro # G000694916


product price: $69.35
/ea

Key Features

Box Type
Replacement Fitting Box
Material
Galvanized Steel
Overall Width
3.700 in
Color
Metallic
Features
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R8JNC2
Zoro #
G000694916
UPC #
783585444291
Country of Origin
United States

Dimensions

Overall Width
3.700 in

Details

Item
Poke-Through Box
Box Type
Replacement Fitting Box
Material
Galvanized Steel
Color
Metallic
Features
Mounting Hardware Included
Standards
cULus Listed
Finish
Natural
Mounting Type
Screw Mount
Accessory Type
Fitting Plates & Boxes

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Replacement Fitting Box, 2) 1" EMT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.