
Recessed 8" Series, Replacement Fitting Box, (3) 1" EMT
Mfr # S1R8JNC4
Zoro # G100694960
product price: $74.79
/eaKey Features
Material
Galvanized Steel
Overall Width
3.500 in
Color
Metallic
Standards
cULus Listed
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8JNC4
Zoro #
G100694960
UPC #
783585526942
Country of Origin
United States
Dimensions
Overall Width
3.500 in
Details
Material
Galvanized Steel
Color
Metallic
Standards
cULus Listed
Finish
Natural
Mounting Type
Screw Mount
Accessory Type
Replacement Fitting Box
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series Base, 3) 1" EMT Conduit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.