
Recessed 8" Series, Sub Plate, Perimeter, (2) 20A Pre-Wired Receptacles, 1 Circuit, 18" Leads
Mfr # S1R8PSPZ
Zoro # G200694976
product price:Â $54.95
/eaKey Features
Material
Galvanized Steel
Overall Width
2.830 in
Color
White
Standards
cULus Listed
Mounting Type
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8PSPZ
Zoro #
G200694976
UPC #
783585443737
Country of Origin
United States
Dimensions
Overall Width
2.830 in
Details
Material
Galvanized Steel
Color
White
Standards
cULus Listed
Mounting Type
Screw Mount
Finish
White Paint
Accessory Type
Sub Plate
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, 2) 20A Receptacles, 18" Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.