Recessed 8" Series, Through Floor Fitting Only, (1) S1R8JNC1 fitting box, No Sub Plates

  • Mfr # S1R8PTFIT1

  • Zoro # G800694956


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Material
Assorted Materials
Overall Width
11.400 in
Conduit Size
1" and 1 1/2"
Finish
Natural
Mounting Type
8" Core Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1R8PTFIT1
Zoro #
G800694956
UPC #
783585443874
Country of Origin
United States

Dimensions

Overall Width
11.400 in
Conduit Size
1" and 1 1/2"

Details

Item
Poke-Through Box
Material
Assorted Materials
Finish
Natural
Mounting Type
8" Core Hole
Accessory Type
8 FRPT Kit

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Through Floor Fitting Only, 1" and1 1/2" Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.