Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Use With CU300A, CU300M, CU300HD

  • Mfr # AAR

  • Zoro # G2760423


product price: $49.79
/ea

Key Features

Material
Thermoplastic
Dimensions
3.69 in x 2.33 in x 1.36 in
Depth
2 3/8 in
For Use With
Mfr. No. CU300A, CU300M, CU300HD
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAR
Zoro #
G2760423
UPC #
783585392653
Country of Origin
China

Dimensions

Dimensions
3.69 in x 2.33 in x 1.36 in
Depth
2 3/8 in
Width
3 3/4 in
Height
1 3/8 in
Overall Depth
3.69 in
Overall Height
1.36 in
Overall Width
2.33 in
Length
3.69 in

Details

Item
Auxiliary Relay
Material
Thermoplastic
For Use With
Mfr. No. CU300A, CU300M, CU300HD
Color
Black
Lighting Technology
Fluorescent, Incandescent
Item - Motion Sensing and Dimming
Power and Relay Packs
Color - Motion Sensing and Dimming
Black
Includes
Add-A-Relay, H-Moss System, Lighting Controls, Switches
Operating Voltage - Motion Sensing and Dimming
24 V DC
Standards
ASHRAE 90.1, cULus Listed
Voltage
24VDC
Communication Method - Motion Sensing and Dimming
Hard Wired
Type
Accessories
Input Voltage
24V DC
Communication Method
Hard Wired
Compatible with Brand
Hubbell Wiring
Manufacturer Warranty
Limited
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Hubbell CU
Output Voltage
24V DC
Use With - Motion Sensing and Dimming
Hubbell CU Series Control Unit
Description/Special Features
Desired to Switch More than One Circuit when Occupancy is Sensed
Load Capacity
Incandescent-0 to 1800 watts, 120V Ballast- 0 to 2400 watts, 230V Ballast- 0 to 3680 watts, 277V Ballast- 0 to 5540 watts, 347V Ballast- 0 to 5205 watts
Style
Relays
Control Output
Relay Contacts
Product Type
Control-units
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Device Color
Black
Voltage Rating Description
24V DC
Operating Temperature
32°F to 104°F (0°C to 40°C); 0% to 90% non condensing relative humidity
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Power Input
24V DC nominal, 33mA from Hubbell CU series control unit
Item Type
Accessories
Max. Capacity @ 120VAC
8A (LED), 16A (Fluorescent Ballast, Incandescent)
Storage Temperature
-20°F to 150°F (-29°C to 65°C); 0% to 90% non condensing relative humidity
Operating Cycles
6,000 Cycles Minimum
Control Unit Type
Add-a Relay

Description

Auxiliary Relay, Compatible with Series Hubbell CU, Lighting Technology Fluorescent, Incandescent, Communication Method Hard Wired, Input Voltage 24V DC, Output Voltage 24V DC, Compatible with Brand Hubbell Wiring, Includes Add-A-Relay, H-Moss System, Lighting Controls, Switches, Standards ASHRAE 90.1, cULus Listed, Overall Depth 3.69 in, Overall Height 1.36 in, Overall Width 2.33 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.