
Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .750-.875", Orchid., PK100
Mfr # 31648048GPK100
Zoro # G800618518
product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns
Key Features
Material
Nylon
Cable Opening Min.
3/4 in
Application
Replacement Gotcha Rings
Color
Orchid
Type
Gotcha Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31648048GPK100
Zoro #
G800618518
UPC #
783585022819
Country of Origin
United States
Dimensions
Cord Dia. Range
0.75-0.875 in (19.0-22.2 mm)
Hub Size
1/2, 3/4
Display Size
1/2 and 3/4 Form 3
Details
Material
Nylon
Cable Opening Min.
3/4 in
Application
Replacement Gotcha Rings
Color
Orchid
Type
Gotcha Ring
Series
Accessories
Item
Cord Connector Accessories
Cable Opening Max.
7/8 in
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Environmental Rating
Weather Resistant
Carton Quantity
10
Conductor Range
0.75-0.875 in (19.0-22.2 mm)
Item Type
Cord Connector Accessories
Environmental Conditions
Weather Resistant
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Cord Connector Parts, Replacement Gotcha-Ring, .750-.875", Orchid, Form 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.