Zoro Homepage

Replacement Cover, 100A, Polyester

  • Mfr # HBLDS100RC

  • Zoro # G213343311


product price: $81.55
/ea
Free Shipping & Returns

Key Features

For Use With
Disconnect Switch
Material
Polyester Blend
Color
Gray
Depth
0.83 in
Standards
CE, cULus, NSF, UL 508, UL60947-4-1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS100RC
Zoro #
G213343311
UPC #
783585763408
Country of Origin
United States

Dimensions

Depth
0.83 in
Width
7.28 in
Height
10.85 in
For Disconnect Switch Size
100 A

Details

Item
Replacement Cover
For Use With
Disconnect Switch
Material
Polyester Blend
Color
Gray
Standards
CE, cULus, NSF, UL 508, UL60947-4-1A
Features
On/Off Indicator
Product Type
Replacement Cover
Mounting Mechanism
Mounting Hardware
NEMA Enclosure Rating
4X
Environment
Indoor/Outdoor
Maximum Voltage
600V AC
Compatible with Manufacturer Model Number
HBLDS100
Current Rating
100 A
Duty
Standard
Compatible Manufacturer Model Number
HBLDS100
Compatible with Manufacturer Model No.
HBLDS100
Compatible with Mfr. Model No.
HBLDS100
For Use with Mfr Model Number
HBLDS100
Compatible Manufacturer Part Number
HBLDS100
For Use With Mfr. Model Number
HBLDS100
Compatible Pump Manufacturer Part Number
HBLDS100
Compatible Mfr. Model Number
HBLDS100

Description

Replacement Cover, Color Gray, Compatible with Manufacturer Model Number HBLDS100, Current Rating 100 A, Depth 0.83 in, Duty Standard, Environment Indoor/Outdoor, Features On/Off Indicator, For Disconnect Switch Size 100 A, For Fuse Class Not Applicable, For Use With Disconnect Switch, Height 10.85 in, Material Polyester Blend, Maximum Voltage 600V AC, Mounting Mechanism Mounting Hardware, NEMA Enclosure Rating 4X, Product Type Replacement Cover, Standards CE, cULus, NSF, UL 508, UL60947-4-1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.