Zoro Homepage

Replacement Cover, 30A, Polyester

  • Mfr # HBLDS30RC

  • Zoro # G913343307


product price: $73.35
/ea

Key Features

For Use With
Disconnect Switch
Material
Polyester Blend
Color
Gray
Height
8.17 in
Width
5.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS30RC
Zoro #
G913343307
UPC #
783585763132
Country of Origin
United States

Dimensions

Height
8.17 in
Width
5.29 in
Depth
1.06 in
For Disconnect Switch Size
30 A

Details

Item
Replacement Cover
For Use With
Disconnect Switch
Material
Polyester Blend
Color
Gray
Features
On/Off Indicator
Standards
CE, cULus, NSF, UL 508, UL60947-4-1A
Duty
Standard
Environment
Indoor/Outdoor
Mounting Mechanism
Mounting Hardware
Current Rating
30 A
Compatible with Manufacturer Model Number
HBLDS30
Maximum Voltage
600V AC
Product Type
Replacement Cover
NEMA Enclosure Rating
4X
Compatible Manufacturer Model Number
HBLDS30
Compatible with Manufacturer Model No.
HBLDS30
Compatible with Mfr. Model No.
HBLDS30
For Use with Mfr Model Number
HBLDS30
Compatible Manufacturer Part Number
HBLDS30
For Use With Mfr. Model Number
HBLDS30
Compatible Pump Manufacturer Part Number
HBLDS30
Compatible Mfr. Model Number
HBLDS30

Description

Replacement Cover, Color Gray, Compatible with Manufacturer Model Number HBLDS30, Current Rating 30 A, Depth 1.06 in, Duty Standard, Environment Indoor/Outdoor, Features On/Off Indicator, For Disconnect Switch Size 30 A, For Fuse Class Not Applicable, For Use With Disconnect Switch, Height 8.17 in, Material Polyester Blend, Maximum Voltage 600V AC, Mounting Mechanism Mounting Hardware, NEMA Enclosure Rating 4X, Product Type Replacement Cover, Standards CE, cULus, NSF, UL 508, UL60947-4-1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.