Zoro Homepage

Replacement Cover, 60A, Polyester

  • Mfr # HBLDS60RC

  • Zoro # G313343303


product price: $81.55
/ea
Free Shipping & Returns

Key Features

For Use With
Disconnect Switch
Material
Polyester Blend
Color
Gray
Width
7.28 in
Features
On/Off Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS60RC
Zoro #
G313343303
UPC #
783585763293
Country of Origin
United States

Dimensions

Width
7.28 in
Depth
0.83 in
Height
10.85 in
For Disconnect Switch Size
60 A

Details

Item
Replacement Cover
For Use With
Disconnect Switch
Material
Polyester Blend
Color
Gray
Features
On/Off Indicator
Standards
CE, cULus, NSF, UL 508, UL60947-4-1A
Current Rating
60 A
Product Type
Replacement Cover
Compatible with Manufacturer Model Number
HBLDS60
Mounting Mechanism
Mounting Hardware
Environment
Indoor/Outdoor
Duty
Standard
NEMA Enclosure Rating
4X
Maximum Voltage
600V AC
Compatible Manufacturer Model Number
HBLDS60
Compatible with Manufacturer Model No.
HBLDS60
Compatible with Mfr. Model No.
HBLDS60
For Use with Mfr Model Number
HBLDS60
Compatible Manufacturer Part Number
HBLDS60
For Use With Mfr. Model Number
HBLDS60
Compatible Pump Manufacturer Part Number
HBLDS60
Compatible Mfr. Model Number
HBLDS60

Description

Replacement Cover, Color Gray, Compatible Manufacturer Part Number HBLDS60, Current Rating 60 A, Depth 0.83 in, Duty Standard, Environment Indoor/Outdoor, Features On/Off Indicator, For Disconnect Switch Size 60 A, For Fuse Class Not Applicable, For Use With Disconnect Switch, Height 10.85 in, Material Polyester Blend, Maximum Voltage 600V AC, Mounting Mechanism Mounting Hardware, NEMA Enclosure Rating 4X, Product Type Replacement Cover, Standards CE, cULus, NSF, UL 508, UL60947-4-1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.