This item is Discontinued.

Hubbell Wiring Device-Kellems Disconnect Switches, Replacement Coverwith LED Phase Indication, 30A, NEMA 4X HBLDS3RCP

Disconnect Switches, Replacement Coverwith LED Phase Indication, 30A, NEMA 4X (Discontinued)

  • Mfr # HBLDS3RCP
  • Zoro # G2479999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLDS3RCP
Zoro #
G2479999
UPC #
783585365190
Country of Origin
United States

Dimensions

Depth
1.46 in
For Disconnect Switch Size
30 A

Details

Protection Method
Nonfusible
Item
Replacement Cover
Amps
30 A
Type
Accessories
NEMA Enclosure Type
4X
Material
Non-Metallic
Includes
Support Bracket
IP Rating
69
Duty
Heavy Duty
For Use With
Mfr. No HBLDS3PJ
Phase
3
Fuse Kit (Class R)
Non-Fusible
Number of Wires
6
Standards
IP69K
Product Type
Replacement Cover
NEMA Enclosure Rating
12K, 4X
Environment
Indoor/Outdoor
Color
Red (Handle Color);Gray (Front Cover Color);
Features
Lockable Switch Handle, Phase Indication LED Lights
Maximum Voltage
600V AC
Mounting Mechanism
Door
Current Rating
30 A
Series
Non-Fused
Application
LED Indicators / Labelless (30A)
Style
Replacement Covers

Description

Replacement Cover, Color Red (Handle Color);Gray (Front Cover Color);, Current Rating 30 A, Depth 1.46 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Lockable Switch Handle, Phase Indication LED Lights, For Disconnect Switch Size 30 A, For Use With Mfr. No HBLDS3PJ, Includes Support Bracket, Material Non-Metallic, Maximum Voltage 600V AC, Mounting Mechanism Door, NEMA Enclosure Rating 12K, 4X, Product Type Replacement Cover, Standards IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.