Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Iec Pin and Sleeve Interior

  • Mfr # IN360BF

  • Zoro # G0119215


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL360C6W, HBL360C7W, HBL360R6W, HBL360R7W
Overall Width
3.25 in
Minimum Operating Temperature
-40 Degrees C
Overall Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN360BF
Zoro #
G0119215
UPC #
783585420370
Country of Origin
United States

Dimensions

Overall Width
3.25 in
Overall Height
3.25 in
Overall Length
6.68 in
Display Size
Standard Sized Product

Details

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL360C6W, HBL360C7W, HBL360R6W, HBL360R7W
Item
Replacement Iec Pin and Sleeve Interior
Minimum Operating Temperature
-40 Degrees C
Material
Thermoset
Color
Black
Compatible Device Wire Number
3
Compatible Device Current
60 A
Voltage Rating
250V AC
For Use With
Connectors, Receptacles
Current Rating
60 A
Gender
Female
Number of Wires
3
Grounding Style
IEC
Maximum Operating Temperature
75 Degrees C
Number of Poles
2
Type
Replacement Interior
Series
Accessories
Style
For Receptacles/Connectors
Connectivity
Pressure Terminal Screws
Environmental Conditions
Watertight When Installed
Current / Amperage Rating
60 A
Amperage Rating
60 A
Industry Standard(s)
UL Listed
Nema Rating
Non-NEMA
Material - Mounting Hardware
Screw Mounting
Item Type
Replacement Interior
Voltage Rating Description
250 VAC
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Replacement Iec Pin and Sleeve Interior, Compatible Device Current 60 A, Gender Female, Number of Poles 2, Number of Wires 3, Voltage Rating 250V AC, Compatible Device Wire Number 3, Current Rating 60 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.