Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Iec Pin and Sleeve Interior

  • Mfr # IN430DF

  • Zoro # G5257366


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL430C5W, HBL430C7W, HBL430C9W, HBL430R5W, HBL430R7W, HBL430R9W, HBL432C3W, HBL432C6W, HBL432R3W, HBL432R6W
Overall Height
2.418 in
Overall Length
3.978 in
Compatible Device Wire Number
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN430DF
Zoro #
G5257366
UPC #
783585420240
Country of Origin
United States

Dimensions

Overall Height
2.418 in
Overall Length
3.978 in
Overall Width
2.418 in
Display Size
Standard Sized Product

Details

Item
Replacement Iec Pin and Sleeve Interior
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL430C5W, HBL430C7W, HBL430C9W, HBL430R5W, HBL430R7W, HBL430R9W, HBL432C3W, HBL432C6W, HBL432R3W, HBL432R6W
Compatible Device Wire Number
4
Voltage Rating
250V AC
Number of Wires
4
Number of Poles
3
Grounding Style
IEC
Maximum Operating Temperature
75 Degrees C
Gender
Female
Current Rating
30 A
Material
Thermoset
Compatible Device Current
30 A
For Use With
Connectors, Receptacles
Minimum Operating Temperature
-40 Degrees C
Color
Black
Type
Replacement Interior
Series
Accessories
Amperage Rating
30 A
Style
For Receptacles/Connectors
Connectivity
Pressure Terminal Screws
Item Type
Replacement Interior
Material - Mounting Hardware
Screw Mounting
Nema Rating
Non-NEMA
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
High Ampacity Watertight Connections
Industry Standard(s)
UL Listed
Voltage Rating Description
3 Phase 250 VAC
Environmental Conditions
Watertight When Installed
Current / Amperage Rating
30 A

Description

Replacement Iec Pin and Sleeve Interior, Compatible Device Current 30 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 250V AC, Compatible Device Wire Number 4, Current Rating 30 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.