Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Replacement VFD Cover, 30 A, 600V AC,  HBLDS3VFDRCP

Replacement VFD Cover, 30 A, 600V AC, (Discontinued)

  • Mfr # HBLDS3VFDRCP
  • Zoro # G2479929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS3VFDRCP
Zoro #
G2479929
UPC #
783585640679
Country of Origin
United States

Dimensions

For Disconnect Switch Size
30 A

Details

Item
Replacement VFD Cover
Includes
Support Bracket
Duty
Heavy Duty
Product Type
Replacement Cover
Current Rating
30 A
Maximum Voltage
600V AC
Mounting Mechanism
Door

Description

Replacement VFD Cover, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, Includes Support Bracket, Maximum Voltage 600V AC, Mounting Mechanism Door, Product Type Replacement Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.