Zoro Homepage

Rigid Inside Coupling, Gray

  • Mfr # HBL3001AGY

  • Zoro # G1350885


product price: $10.49
/ea

Key Features

Fittings Sub-Category
Couplings
Type
Miscellaneous Fittings
Color
Gray
For Use With
3000 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3001AGY
Zoro #
G1350885
UPC #
783585215143
Country of Origin
United States

Dimensions

Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Length (In.)
6
Overall Width
6 in

Details

Item
Rigid Inside Coupling
Fittings Sub-Category
Couplings
Type
Miscellaneous Fittings
Color
Gray
For Use With
3000 Raceway
Material
Steel
Features
For Joining Lengths of HBL3000 Raceway at Any Point, Has Set Screw for Locking to Raceway, Mount with #8 Flat Head Fastener
Standards
CSA Certified, UL Compliant
Series
3000
Material of Construction
Steel
Compatible with Product Type
3000 Raceways
Style
Coupling
Item Type
HBL3000 Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Rigid Inside Coupling, Series 3000, Material Steel, Color Gray, Compatible with Product Type 3000 Raceways, Features For Joining Lengths of HBL3000 Raceway at Any Point, Has Set Screw for Locking to Raceway, Mount with #8 Flat Head Fastener, Includes -, Overall Length 6 in, Overall Width 6 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.