Zoro Homepage

Ring, Adapter

  • Mfr # PFBA1A

  • Zoro # G9710425


product price: $16.35
/ea

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
PFB1
Type
Accessories
Application - For Use On
Concrete
Series
Flush Round - PFB Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBA1A
Zoro #
G9710425
UPC #
783585342474
Country of Origin
United States

Dimensions

Height
0.97 in
Length
4.79 in
Width
4.79 in
Dimensions
4.79 in x 4.79 in x 0.97 in
Overall Width
4 13/16 in
Overall Length
4 13/16 in
Overall Height
1 in

Description

Ring, Adapter, For Use With Mfr. Model Number PFB1, Fits Brand Hubbell Wiring Device-Kellems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.