Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch, SPST, 2 Connections

  • Mfr # MR11SP

  • Zoro # G0322174


product price: $14.15
/ea

Key Features

Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.875 in x 1.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR11SP
Zoro #
G0322174
UPC #
783585905600
Country of Origin
China

Dimensions

Overall Height
0.96 in
Overall Depth
1.07 in
Mounting Hole Length
1.5 in
Overall Width
1.71 in
Manufacturer Warranty Length
1 yr
Mounting Hole Width
0.88 in

Details

Item
Marine Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.875 in x 1.500 in
DC Contact Rating
5 A @ 12 V
Switch Color
Black
Special Features
Accessories, Bilge Blower, Bilge Pumps, Use with Horn Lights
Operating Temp. Range
32 Degrees to 100 Degrees F
Body Color
Black
Recommended Use
Accessories, Bilge Blower, Bilge Pumps, Horn Lights
Carton Quantity
10
Product Type
Marine Rocker Switch
Color
Black
Operator Illumination
Non-Illuminated
Number of Positions
2
Operating Temperature - Minimum
32 Degrees F
Lamp Type
No Lamp Module Included
Horsepower
Not Rated
Operating Temperature - Maximum
100 Degrees F
Terminal Connection Type
Spade Terminals
Lamp Module Type
Full Voltage
NEMA Enclosure Rating
No Enclosure
Includes Lamp Module
No Lamp Module Included
Includes Lens
No Lens Included
Switch Function Configuration
On/Off
Lamp Voltage - Maximum
12 V DC

Description

Marine Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Accessories, Bilge Blower, Bilge Pumps, Use with Horn Lights, Recommended Use Accessories, Bilge Blower, Bilge Pumps, Horn Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.